36 Square Plymouth Fire Pit, Wood Grain GFRC Concrete, Ivory, Natural Gas

  • Mfr # OPT-PLMS36E12V-IVY-NG

  • Zoro # G508529628


product price:  $5,690.00
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Material
Wood Grain GFRC
Color
Ivory
Size
36 in
Ignition Type
Low Voltage
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OPT-PLMS36E12V-IVY-NG
Zoro #
G508529628
UPC #
196111119301
Country of Origin
United States

Dimensions

Size
36 in

Details

Material
Wood Grain GFRC
Color
Ivory
Ignition Type
Low Voltage

Description

36 Square Plymouth Fire Pit - Wood Grain GFRC Concrete - Ivory - Low Voltage Electronic Ignition - Natural Gas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.