36 Square Plymouth Fire Pit, Wood Grain GFRC Concrete, Oak, Spark Ignition w/Flame Sense, Natural Gas
Mfr # OPT-PLMS36FSEN-OAK-NG
Zoro # G608530975
product price:Â $4,721.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
Wood Grain GFRC
Color
Oak
Size
36 in
Ignition Type
Flame Sense with Spark Ignition
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OPT-PLMS36FSEN-OAK-NG
Zoro #
G608530975
UPC #
196111119257
Country of Origin
United States
Dimensions
Size
36 in
Details
Material
Wood Grain GFRC
Color
Oak
Ignition Type
Flame Sense with Spark Ignition
Description
36 Square Plymouth Fire Pit - Wood Grain GFRC Concrete - Oak - Spark Ignition with Flame Sense - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.