36 Square Plymouth Fire Pit, Wood Grain GFRC Concrete, Plug, Play Electronic Ignition, Liquid Propane
Mfr # OPT-PLMS36EKIT-OAK-LP
Zoro # G308529125
product price:Â $5,595.99
/eaKey Features
Material
Wood Grain GFRC
Color
Oak
Ignition Type
Plug and Play
Size
36 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OPT-PLMS36EKIT-OAK-LP
Zoro #
G308529125
UPC #
196111119400
Country of Origin
United States
Dimensions
Size
36 in
Details
Material
Wood Grain GFRC
Color
Oak
Ignition Type
Plug and Play
Description
36 Square Plymouth Fire Pit - Wood Grain GFRC Concrete - Oak - Plug & Play Electronic Ignition - Liquid Propane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.