Zoro Homepage

36 Square Quad Fire Pit, GFRC Concrete, Rustic Gray, Low Voltage Electronic Ignition, Liquid Propane

  • Mfr # OPT-QD36EKIT-RGR-LP

  • Zoro # G608531781


product price: $4,494.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Material
GFRC Concrete
Color
Rustic Gray
Ignition Type
Plug and Play
Size
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPT-QD36EKIT-RGR-LP
Zoro #
G608531781
UPC #
196111350483
Country of Origin
United States

Dimensions

Size
36 in

Details

Material
GFRC Concrete
Color
Rustic Gray
Ignition Type
Plug and Play

Description

36 Square Quad Fire Pit - GFRC Concrete - Rustic Gray - Low Voltage Electronic Ignition - Liquid Propane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.