36 Square Redan Fire Pit - GFRC Concrete - Metallic Slate - Match Lit - Natural Gas
Mfr # OPT-RDN36-MSL-NG
Zoro # G808533820
product price:Â $3,379.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Material
GFRC Concrete
Color
Slate
Ignition Type
Match Lit
Size
36 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OPT-RDN36-MSL-NG
Zoro #
G808533820
UPC #
196111356348
Country of Origin
United States
Dimensions
Size
36 in
Details
Material
GFRC Concrete
Color
Slate
Ignition Type
Match Lit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.