
42 Round Seqouia Fire Pit - Wood Grain GFRC Concrete - Oak - Match Lit - Natural Gas
Mfr # OPT-SEQ42LW-OAK-NG
Zoro # G708532992
product price:Â $3,402.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Material
Wood Grain GFRC
Color
Oak
Size
42 in
Ignition Type
Match Lit
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OPT-SEQ42LW-OAK-NG
Zoro #
G708532992
UPC #
196111135257
Country of Origin
United States
Dimensions
Size
42 in
Details
Material
Wood Grain GFRC
Color
Oak
Ignition Type
Match Lit
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.