
42 Square Quad Fire Pit - GFRC Concrete - Chestnut - Low Voltage Electronic Ignition - Natural Gas
Mfr # OPT-QD42E12V-CST-NG
Zoro # G908533546
product price: $4,466.00
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
Key Features
Material
GFRC Concrete
Color
Chestnut
Size
42 in
Ignition Type
Low Voltage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OPT-QD42E12V-CST-NG
Zoro #
G908533546
UPC #
196111024612
Country of Origin
United States
Dimensions
Size
42 in
Details
Material
GFRC Concrete
Color
Chestnut
Ignition Type
Low Voltage
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.