Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

46 Rectangular Merona Fire Table, Powder Coated Metal, Copper Vein, Liquid Propane

  • Mfr # TOP-MC4622E12V-CPV-LP

  • Zoro # G108522982


product price: $5,128.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Material
Powder Coat
Color
Copper Vein
Size
46 in
Ignition Type
Low Voltage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TOP-MC4622E12V-CPV-LP
Zoro #
G108522982
UPC #
196111144150
Country of Origin
United States

Dimensions

Size
46 in

Details

Material
Powder Coat
Color
Copper Vein
Ignition Type
Low Voltage

Description

46 Rectangular Merona Fire Table - Powder Coated Metal - Copper Vein - Low Voltage Electronic Ignition - Liquid Propane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.