Shop THE OUTDOOR PLUS
Additional $180.00 delivery surcharge applies per item.
See details
See all product information
Create Account
46 Round Florence Fire Pit, GFRC Concrete, Natural Gray, Low Voltage Electronic Ignition, Natural Gas
- Mfr # OPT-FL4620E12V-NGY-NG
- Zoro # G608517037
product price:Â
$
6,542.00
/ea
Key Features
Material
GFRC Concrete
Color
Natural Gray
Size
46 in
Ignition Type
Low Voltage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPT-FL4620E12V-NGY-NG
- Zoro #
- G608517037
- UPC #
- 196111114641
- Country of Origin
- United States
- Material
- GFRC Concrete
- Color
- Natural Gray
- Ignition Type
- Low Voltage
Dimensions
- Size
- 46 in
Description
46 Round Florence Fire Pit - GFRC Concrete - Natural Gray - Low Voltage Electronic Ignition - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.