46 Round Outback Fire Pit, 110V Elect. Ignition, Rustic Gray Concrete Top, Liq. Propane

  • Mfr # OPT-OBRDC46EKIT-RGR-CPV-LP

  • Zoro # G008503111


product price: $8,169.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Material
Concrete Rustic Gray Top - Copper Vein Powder Coat Base
Color
Rustic Gray- Copper Vein
Ignition Type
Plug and Play
Size
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPT-OBRDC46EKIT-RGR-CPV-LP
Zoro #
G008503111
UPC #
196111184439
Country of Origin
United States

Dimensions

Size
46 in

Details

Material
Concrete Rustic Gray Top - Copper Vein Powder Coat Base
Color
Rustic Gray- Copper Vein
Ignition Type
Plug and Play

Description

46 Round Outback Fire Pit - Deer Country Design - 110V Electronic Ignition - Rustic Gray Concrete Top - Copper Vein Powder Coat Base - Liquid Propane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.