Shop THE OUTDOOR PLUS
Additional $190.00 delivery surcharge applies per item.
See details
See all product information
Create Account
46 Round Outback Fire Pit, 110V Electronic Ignition, Brown Concrete Top, Natural Gas
- Mfr # OPT-OBRCR46EKIT-BRN-WHT-NG
- Zoro # G908522410
product price:Â
$
7,350.00
/ea
Key Features
Material
Concrete Brown Top - White Powder Coat Base
Color
Brown - White
Ignition Type
Plug and Play
Size
46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPT-OBRCR46EKIT-BRN-WHT-NG
- Zoro #
- G908522410
- UPC #
- 196111099832
- Country of Origin
- United States
Dimensions
- Size
- 46 in
Details
- Material
- Concrete Brown Top - White Powder Coat Base
- Color
- Brown - White
- Ignition Type
- Plug and Play
Description
46 Round Outback Fire Pit - Cattle Ranch Design - 110V Electronic Ignition - Brown Concrete Top - White Powder Coat Base - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.