Shop THE OUTDOOR PLUS
Additional $190.00 delivery surcharge applies per item.
See details
See all product information
Create Account
46 Round Outback Fire Pit, 110V Electronic Ignition, Gray Concrete Top, Liq. Propane
- Mfr # OPT-OBRCR46EKIT-GRY-JAV-LP
- Zoro # G508495909
product price:Â
$
7,350.00
/ea
Key Features
Material
Concrete Gray Top - Java Powder Coat Base
Color
Gray - Java
Ignition Type
Plug and Play
Size
46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPT-OBRCR46EKIT-GRY-JAV-LP
- Zoro #
- G508495909
- UPC #
- 196111100293
- Country of Origin
- United States
- Material
- Concrete Gray Top - Java Powder Coat Base
- Color
- Gray - Java
- Ignition Type
- Plug and Play
Dimensions
- Size
- 46 in
Description
46 Round Outback Fire Pit - Cattle Ranch Design - 110V Electronic Ignition - Gray Concrete Top - Java Powder Coat Base - Liquid Propane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.