46 Round Outback Fire Pit, 110V Electronic Ignition, Metallic Bronze Concrete Top, Natural Gas

  • Mfr # OPT-OBRCR46EKIT-MBR-GRY-NG

  • Zoro # G608523809


product price:  $7,761.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Material
Concrete Bronze Top - Gray Powder Coat Base
Color
Bronze - Gray
Ignition Type
Plug and Play
Size
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OPT-OBRCR46EKIT-MBR-GRY-NG
Zoro #
G608523809
UPC #
196111100774
Country of Origin
United States

Dimensions

Size
46 in

Details

Material
Concrete Bronze Top - Gray Powder Coat Base
Color
Bronze - Gray
Ignition Type
Plug and Play

Description

46 Round Outback Fire Pit - Cattle Ranch Design - 110V Electronic Ignition - Metallic Bronze Concrete Top - Gray Powder Coat Base - Natural Gas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.