
46 Round Outback Fire Pit, 110V Electronic Ignition, Metallic Pearl Concrete Top, Natural Gas
Mfr # OPT-OBRCR46EKIT-MPR-BLK-NG
Zoro # G908525763
product price:Â $7,761.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Material
Concrete Pearl Top - Black Powder Coat Base
Color
Pearl - Black
Size
46 in
Ignition Type
Plug and Play
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OPT-OBRCR46EKIT-MPR-BLK-NG
Zoro #
G908525763
UPC #
196111101030
Country of Origin
United States
Dimensions
Size
46 in
Details
Material
Concrete Pearl Top - Black Powder Coat Base
Color
Pearl - Black
Ignition Type
Plug and Play
Description
46 Round Outback Fire Pit - Cattle Ranch Design - 110V Electronic Ignition - Metallic Pearl Concrete Top - Black Powder Coat Base - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.