46 Round Outback Fire Pit, Black Concrete Top, Copper Vein Powder Coat Base, Natural Gas

  • Mfr # OPT-OBRCR46E12V-BLK-CPV-NG

  • Zoro # G408528301


product price:  $7,510.00
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Material
Concrete Black Top - Copper Vein Powder Coat Base
Color
Black - Copper Vein
Size
46 in
Ignition Type
Low Voltage
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OPT-OBRCR46E12V-BLK-CPV-NG
Zoro #
G408528301
UPC #
196111097128
Country of Origin
United States

Dimensions

Size
46 in

Details

Material
Concrete Black Top - Copper Vein Powder Coat Base
Color
Black - Copper Vein
Ignition Type
Low Voltage

Description

46 Round Outback Fire Pit - Cattle Ranch Design - Low Voltage Electronic Ignition - Black Concrete Top - Copper Vein Powder Coat Base - Natural Gas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.