46 Round Outback Fire Pit, Deer Country Design, Gray Concrete Top, Liquid Propane

  • Mfr # OPT-OBRDC46E12V-GRY-PEW-LP

  • Zoro # G008523959


product price:  $7,510.00
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Material
Concrete Gray Top - Pewter Powder Coat Base
Color
Black - Pewder
Ignition Type
Low Voltage
Size
46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPT-OBRDC46E12V-GRY-PEW-LP
Zoro #
G008523959
UPC #
196111180547
Country of Origin
United States

Dimensions

Size
46 in

Details

Material
Concrete Gray Top - Pewter Powder Coat Base
Color
Black - Pewder
Ignition Type
Low Voltage

Description

46 Round Outback Fire Pit - Deer Country Design - Low Voltage Electronic Ignition - Gray Concrete Top - Pewter Powder Coat Base - Liquid Propane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.