
46 Round Outback Fire Pit, Deer Country Design, Metallic Bronze Concrete Top, Natural Gas
Mfr # OPT-OBRDC46E12V-MBR-BLK-NG
Zoro # G908523653
product price:Â $7,830.00
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Material
Concrete Bronze Top - Black Powder Coat Base
Color
Bronze - Black
Ignition Type
Low Voltage
Size
46 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OPT-OBRDC46E12V-MBR-BLK-NG
Zoro #
G908523653
UPC #
196111180998
Country of Origin
United States
Dimensions
Size
46 in
Details
Material
Concrete Bronze Top - Black Powder Coat Base
Color
Bronze - Black
Ignition Type
Low Voltage
Description
46 Round Outback Fire Pit - Deer Country Design - Low Voltage Electronic Ignition - Metallic Bronze Concrete Top - Black Powder Coat Base - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.