
46 Round Outback Fire Pit, Deer Country Design, Metallic Copper Concrete Top, Liq. Propane
Mfr # OPT-OBRDC46FSEN-MCP-JAV-LP
Zoro # G808495555
product price:Â $6,808.00
/eaKey Features
Material
Concrete Copper Top - Java Powder Coat Base
Color
Copper - Java
Ignition Type
Flame Sense with Spark Ignition
Size
46 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OPT-OBRDC46FSEN-MCP-JAV-LP
Zoro #
G808495555
UPC #
196111095278
Country of Origin
United States
Dimensions
Size
46 in
Details
Material
Concrete Copper Top - Java Powder Coat Base
Color
Copper - Java
Ignition Type
Flame Sense with Spark Ignition
Description
46 Round Outback Fire Pit - Deer Country Design - Flame Sense System with Push Button Spark Igniter - Metallic Copper Concrete Top - Java Powder Coat Base - Liquid Propane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.