
46 Round Outback Fire Pit, Deer Country Design, Metallic Silver Concrete Top, Nat. Gas
Mfr # OPT-OBRDC46E12V-MSV-JAV-NG
Zoro # G808525863
product price:Â $7,830.00
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Material
Concrete Silver Top - Java Powder Coat Base
Color
Silver - Java
Size
46 in
Ignition Type
Low Voltage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OPT-OBRDC46E12V-MSV-JAV-NG
Zoro #
G808525863
UPC #
196111181582
Country of Origin
United States
Dimensions
Size
46 in
Details
Material
Concrete Silver Top - Java Powder Coat Base
Color
Silver - Java
Ignition Type
Low Voltage
Description
46 Round Outback Fire Pit - Deer Country Design - Low Voltage Electronic Ignition - Metallic Silver Concrete Top - Java Powder Coat Base - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.