46 Round Outback Fire Pit, Deer Country Design, Natural Gray Concrete Top, Natural Gas
- Mfr # OPT-OBRDC46FSEN-NGY-PEW-NG
- Zoro # G908527163
product price:Â
$
6,488.00
/ea
Key Features
Material
Concrete Natural Gray Top - Pewter Powder Coat Base
Color
Natural Gray - Pewder
Ignition Type
Flame Sense with Spark Ignition
Size
46 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPT-OBRDC46FSEN-NGY-PEW-NG
- Zoro #
- G908527163
- UPC #
- 196111094790
- Country of Origin
- United States
- Material
- Concrete Natural Gray Top - Pewter Powder Coat Base
- Color
- Natural Gray - Pewder
- Ignition Type
- Flame Sense with Spark Ignition
Dimensions
- Size
- 46 in
Description
46 Round Outback Fire Pit - Deer Country Design - Flame Sense System with Push Button Spark Igniter - Natural Gray Concrete Top - Pewter Powder Coat Base - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.