46 Round Outback Fire Pit, Low Voltage Electronic Ignition, Natural Gray Concrete Top, Liquid Propane

  • Mfr # OPT-OBRCR46E12V-NGY-SLV-LP

  • Zoro # G908528870


product price:  $7,510.00
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Material
Concrete Natural Gray Top - Silver Powder Coat Base
Color
Natural Gray - Silver Vein
Size
46 in
Ignition Type
Low Voltage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPT-OBRCR46E12V-NGY-SLV-LP
Zoro #
G908528870
UPC #
196111098071
Country of Origin
United States

Dimensions

Size
46 in

Details

Material
Concrete Natural Gray Top - Silver Powder Coat Base
Color
Natural Gray - Silver Vein
Ignition Type
Low Voltage

Description

46 Round Outback Fire Pit - Cattle Ranch Design - Low Voltage Electronic Ignition - Natural Gray Concrete Top - Silver Vein Powder Coat Base - Liquid Propane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.