
46 Round Outback Fire Pit, Match Lit w/Flame Sense System, Metallic Copper Concrete Top, Liq. Propane
Mfr # OPT-OBRDC46FSML-MCP-BLK-LP
Zoro # G308503194
product price: $6,596.00
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Material
Concrete Copper Top - Black Powder Coat Base
Color
Copper - Black
Ignition Type
Match Lit with Flame Sense
Size
46 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OPT-OBRDC46FSML-MCP-BLK-LP
Zoro #
G308503194
UPC #
196111092727
Country of Origin
United States
Dimensions
Size
46 in
Details
Material
Concrete Copper Top - Black Powder Coat Base
Color
Copper - Black
Ignition Type
Match Lit with Flame Sense
Description
46 Round Outback Fire Pit - Deer Country Design - Match Lit with Flame Sense System - Metallic Copper Concrete Top - Black Powder Coat Base - Liquid Propane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.