
46 Round Outback Fire Pit, Match Lit w/Flame Sense System, Rustic Coffee Concrete Top, Nat. Gas
Mfr # OPT-OBRDC46FSML-RCF-PEW-NG
Zoro # G408530823
product price: $6,596.00
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Material
Concrete Coffee Top - Pewter Powder Coat Base
Color
Coffee - Pewder
Size
46 in
Ignition Type
Match Lit with Flame Sense
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OPT-OBRDC46FSML-RCF-PEW-NG
Zoro #
G408530823
UPC #
196111093250
Country of Origin
United States
Dimensions
Size
46 in
Details
Material
Concrete Coffee Top - Pewter Powder Coat Base
Color
Coffee - Pewder
Ignition Type
Match Lit with Flame Sense
Description
46 Round Outback Fire Pit - Deer Country Design - Match Lit with Flame Sense System - Rustic Coffee Concrete Top - Pewter Powder Coat Base - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.