
46 Round Outback Fire Pit, Metallic Copper Concrete Top, Gray Powder Coat Base, Liquid Propane
Mfr # OPT-OBRCR46FSEN-MCP-GRY-LP
Zoro # G308529194
product price:Â $6,887.99
/eaKey Features
Material
Concrete Copper Top - Gray Powder Coat Base
Color
Copper - Gray
Ignition Type
Flame Sense with Spark Ignition
Size
46 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OPT-OBRCR46FSEN-MCP-GRY-LP
Zoro #
G308529194
UPC #
196111095940
Country of Origin
United States
Dimensions
Size
46 in
Details
Material
Concrete Copper Top - Gray Powder Coat Base
Color
Copper - Gray
Ignition Type
Flame Sense with Spark Ignition
Description
46 Round Outback Fire Pit - Cattle Ranch Design - Flame Sense System with Push Button Spark Igniter - Metallic Copper Concrete Top - Gray Powder Coat Base - Liquid Propane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.