
48 L-Shaped Whitney Fire Table, Powder Coated Metal, Black, Natural Gas
Mfr # OPT-WHTPC48E12V-BLK-NG
Zoro # G008521672
product price:Â $7,936.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Material
Powder Coat
Color
Black
Ignition Type
Low Voltage
Size
48 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OPT-WHTPC48E12V-BLK-NG
Zoro #
G008521672
UPC #
196111243297
Country of Origin
United States
Dimensions
Size
48 in
Details
Material
Powder Coat
Color
Black
Ignition Type
Low Voltage
Description
48 L-Shaped Whitney Fire Table - Powder Coated Metal - Black - Low Voltage Electronic Ignition - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.