
48 L-Shaped Whitney Fire Table, Powder Coated Metal, Spark Ignition w/Flame Sense, Liq. Propane
Mfr # OPT-WHTPC48FSEN-CPV-LP
Zoro # G408517695
product price:Â $6,914.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Material
Powder Coat
Color
Copper Vein
Ignition Type
Flame Sense with Spark Ignition
Size
48 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OPT-WHTPC48FSEN-CPV-LP
Zoro #
G408517695
UPC #
196111243235
Country of Origin
United States
Dimensions
Size
48 in
Details
Material
Powder Coat
Color
Copper Vein
Ignition Type
Flame Sense with Spark Ignition
Description
48 L-Shaped Whitney Fire Table - Powder Coated Metal - Copper Vein - Spark Ignition with Flame Sense - Liquid Propane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.