
48 Rectangular Catalina Fire Pit, Wood Grain GFRC Concrete, Spark Ignition w/Flame Sense, Nat. Gas
Mfr # OPT-CTL48FSEN-EBN-NG
Zoro # G508518417
product price: $4,684.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Material
Wood Grain GFRC
Color
Ebony
Size
48 in
Ignition Type
Flame Sense with Spark Ignition
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OPT-CTL48FSEN-EBN-NG
Zoro #
G508518417
UPC #
196111322824
Country of Origin
United States
Dimensions
Size
48 in
Details
Material
Wood Grain GFRC
Color
Ebony
Ignition Type
Flame Sense with Spark Ignition
Description
48 Rectangular Catalina Fire Pit - Wood Grain GFRC Concrete - Ebony - Spark Ignition with Flame Sense - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.