Shop THE OUTDOOR PLUS
Additional $195.00 delivery surcharge applies per item.
See details
See all product information
Create Account
48 Round Cazo Fire, Water Bowl, GFRC Concrete, Rustic White, Natural Gas
- Mfr # OPT-48RFWE12V-RWH-NG
- Zoro # G108500867
product price:Â
$
6,638.00
/ea
Key Features
Material
GFRC Concrete
Color
Rustic White
Size
48 in
Ignition Type
Low Voltage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPT-48RFWE12V-RWH-NG
- Zoro #
- G108500867
- UPC #
- 196111287451
- Country of Origin
- United States
Dimensions
- Size
- 48 in
Details
- Material
- GFRC Concrete
- Color
- Rustic White
- Ignition Type
- Low Voltage
Description
48 Round Cazo Fire & Water Bowl - GFRC Concrete - Rustic White - Low Voltage Electronic Ignition - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov