Shop THE OUTDOOR PLUS
Additional $195.00 delivery surcharge applies per item.
See details
See all product information
Create Account
48 Round Mabel Fire Table, Hardieboard & Steel Frame, Spark Ignition with Flame Sense, Natural Gas
- Mfr # OPT-RRL48PBFSEN-NG
- Zoro # G708526175
product price:Â
$
4,140.00
/ea
Key Features
Material
Hardieboard & Steel Frame
Size
48 in
Ignition Type
Flame Sense with Spark Ignition
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPT-RRL48PBFSEN-NG
- Zoro #
- G708526175
- UPC #
- 196111107094
- Country of Origin
- United States
Dimensions
- Size
- 48 in
Details
- Material
- Hardieboard & Steel Frame
- Ignition Type
- Flame Sense with Spark Ignition
Description
48 Round Mabel Fire Table - Hardieboard & Steel Frame - Spark Ignition with Flame Sense - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov