48 Round Martillo Fire Pit, Powder Coated Metal, Gray, Low Voltage Electronic Ignition, Natural Gas
Mfr # OPT-48RMPC48E12V-GRY-NG
Zoro # G108493435
product price:Â $4,493.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Material
Powder Coat
Color
Gray
Ignition Type
Low Voltage
Size
48 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OPT-48RMPC48E12V-GRY-NG
Zoro #
G108493435
UPC #
196111438006
Country of Origin
United States
Dimensions
Size
48 in
Details
Material
Powder Coat
Color
Gray
Ignition Type
Low Voltage
Description
48 Round Martillo Fire Pit - Powder Coated Metal - Gray - Low Voltage Electronic Ignition - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.