Shop THE OUTDOOR PLUS
Additional $195.00 delivery surcharge applies per item.
See details
See all product information
48 Round Sedona Fire & Water Bowl, Powder Coated Metal, White, Match Lit with Flame Sense, Natural Gas
Mfr # OPT-48RPCFWFSML-WHT-NG
Zoro # G908509626
product price:Â $5,628.00
/eaKey Features
Material
Powder Coat
Color
White
Size
48 in
Ignition Type
Match Lit with Flame Sense
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OPT-48RPCFWFSML-WHT-NG
Zoro #
G908509626
UPC #
196111297061
Country of Origin
United States
Dimensions
Size
48 in
Details
Material
Powder Coat
Color
White
Ignition Type
Match Lit with Flame Sense
Description
48 Round Sedona Fire & Water Bowl - Powder Coated Metal - White - Match Lit with Flame Sense - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.