48 Square Balboa Fire Table, GFRC Concrete, Metallic Slate, Match Lit with Flame Sense, Natural Gas
Mfr # OPT-BAL48FSML-MSL-NG
Zoro # G408508792
product price:Â $5,281.99
/eaKey Features
Material
GFRC Concrete
Color
Slate
Size
48 in
Ignition Type
Match Lit with Flame Sense
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OPT-BAL48FSML-MSL-NG
Zoro #
G408508792
UPC #
196111025411
Country of Origin
United States
Dimensions
Size
48 in
Details
Material
GFRC Concrete
Color
Slate
Ignition Type
Match Lit with Flame Sense
Description
48 Square Balboa Fire Table - GFRC Concrete - Metallic Slate - Match Lit with Flame Sense - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.