48 Square Cabo Fire Pit, GFRC Concrete, Metallic Silver, Low Voltage Electronic Ignition, Natural Gas

  • Mfr # OPT-CBSQ48E12V-MSV-NG

  • Zoro # G308498148


product price: $6,134.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Material
GFRC Concrete
Color
Silver
Size
48 in
Ignition Type
Low Voltage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPT-CBSQ48E12V-MSV-NG
Zoro #
G308498148
UPC #
196111027941
Country of Origin
United States

Dimensions

Size
48 in

Details

Material
GFRC Concrete
Color
Silver
Ignition Type
Low Voltage

Description

48 Square Cabo Fire Pit - GFRC Concrete - Metallic Silver - Low Voltage Electronic Ignition - Natural Gas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.