Shop THE OUTDOOR PLUS
Additional $195.00 delivery surcharge applies per item.
See details
See all product information
Create Account
48 Tacoma Fire Table Smooth Concrete, 110V Play Electr. Ignition, Rustic Coffee Concrete Top, Nat. Gas
- Mfr # OPT-TACS4830EKIT-RCF-JAV-NG
- Zoro # G408524440
product price:Â
$
3,849.99
/ea
Key Features
Material
Concrete Coffee Top - Java Powder Coat Base
Color
Coffee - Java
Size
48 in
Ignition Type
Plug and Play
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPT-TACS4830EKIT-RCF-JAV-NG
- Zoro #
- G408524440
- UPC #
- 196111435531
- Country of Origin
- United States
- Material
- Concrete Coffee Top - Java Powder Coat Base
- Color
- Coffee - Java
- Ignition Type
- Plug and Play
Dimensions
- Size
- 48 in
Description
48 Tacoma Fire Table Smooth Concrete - 110V Plug & Play Electronic Ignition - Rustic Coffee Concrete Top - Java Powder Coat Base - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.