48 Tacoma Fire Table Smooth Concrete, 110V Play Electronic Ignition, Rustic White Top, Nat. Gas
- Mfr # OPT-TACS4830EKIT-RWH-SLV-NG
- Zoro # G608524462
product price:Â
$
4,039.99
/ea
Key Features
Material
Concrete Rustic White Top - Silver Powder Coat Base
Color
Rustic White - Silver Vein
Size
48 in
Ignition Type
Plug and Play
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPT-TACS4830EKIT-RWH-SLV-NG
- Zoro #
- G608524462
- UPC #
- 196111435975
- Country of Origin
- United States
Dimensions
- Size
- 48 in
Details
- Material
- Concrete Rustic White Top - Silver Powder Coat Base
- Color
- Rustic White - Silver Vein
- Ignition Type
- Plug and Play
Description
48 Tacoma Fire Table Smooth Concrete - 110V Plug & Play Electronic Ignition - Rustic White Concrete Top - Silver Vein Powder Coat Base - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.