48 Tacoma Fire Table Smooth Concrete, 12V Elect. Ignition, Metallic Silver Concrete Top, Liq. Propane

  • Mfr # OPT-TACS4830E12V-MSV-PEW-LP

  • Zoro # G308517788


product price:  $3,849.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Material
Concrete Silver Top - Pewter Powder Coat Base
Color
Silver - Pewder
Size
48 in
Ignition Type
Low Voltage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OPT-TACS4830E12V-MSV-PEW-LP
Zoro #
G308517788
UPC #
196111432189
Country of Origin
United States

Dimensions

Size
48 in

Details

Material
Concrete Silver Top - Pewter Powder Coat Base
Color
Silver - Pewder
Ignition Type
Low Voltage

Description

48 Tacoma Fire Table Smooth Concrete - 12V Electronic Ignition - Metallic Silver Concrete Top - Pewter Powder Coat Base - Liquid Propane

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.