Shop THE OUTDOOR PLUS
Additional $195.00 delivery surcharge applies per item.
See details
See all product information
Create Account
48 Tacoma Fire Table Smooth Concrete, 12V Electronic Ignition, Ash Concrete Top, Natural Gas
- Mfr # OPT-TACS4830E12V-ASH-PEW-NG
- Zoro # G708525871
product price:Â
$
5,167.99
/ea
Key Features
Material
Concrete Ash Top - Pewter Powder Coat Base
Color
Ash - Pewder
Size
48 in
Ignition Type
Low Voltage
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPT-TACS4830E12V-ASH-PEW-NG
- Zoro #
- G708525871
- UPC #
- 196111430291
- Country of Origin
- United States
Dimensions
- Size
- 48 in
Details
- Material
- Concrete Ash Top - Pewter Powder Coat Base
- Color
- Ash - Pewder
- Ignition Type
- Low Voltage
Description
48 Tacoma Fire Table Smooth Concrete - 12V Electronic Ignition - Ash Concrete Top - Pewter Powder Coat Base - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov