48 Tacoma Fire Table Smooth Concrete, 12V Electronic Ignition, Black Concrete Top, Natural Gas

  • Mfr # OPT-TACS4830E12V-BLK-BLK-NG

  • Zoro # G608526152


product price:  $5,167.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Material
Concrete Black Top - Black Powder Coat Base
Color
Black - Black
Size
48 in
Ignition Type
Low Voltage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OPT-TACS4830E12V-BLK-BLK-NG
Zoro #
G608526152
UPC #
196111430390
Country of Origin
United States

Dimensions

Size
48 in

Details

Material
Concrete Black Top - Black Powder Coat Base
Color
Black - Black
Ignition Type
Low Voltage

Description

48 Tacoma Fire Table Smooth Concrete - 12V Electronic Ignition - Black Concrete Top - Black Powder Coat Base - Natural Gas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.