48 Tacoma Fire Table Smooth Concrete, 12V Electronic Ignition, Metallic Copper Concrete Top, Nat. Gas

  • Mfr # OPT-TACS4830E12V-MCP-GRY-NG

  • Zoro # G508526160


product price:  $3,849.99
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Material
Concrete Copper Top - Gray Powder Coat Base
Color
Copper - Gray
Size
48 in
Ignition Type
Low Voltage
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
OPT-TACS4830E12V-MCP-GRY-NG
Zoro #
G508526160
UPC #
196111431670
Country of Origin
United States

Dimensions

Size
48 in

Details

Material
Concrete Copper Top - Gray Powder Coat Base
Color
Copper - Gray
Ignition Type
Low Voltage

Description

48 Tacoma Fire Table Smooth Concrete - 12V Electronic Ignition - Metallic Copper Concrete Top - Gray Powder Coat Base - Natural Gas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.