
48 Tacoma Fire Table Smooth Concrete, Ash Concrete Top, Copper Vein Powder Coat Base, Liquid Propane
Mfr # OPT-TACS4830FSEN-ASH-CPV-LP
Zoro # G708523006
product price:Â $4,282.00
/eaKey Features
Material
Concrete Ash Top - Copper Vein Powder Coat Base
Color
Ash - Copper Vein
Size
48 in
Ignition Type
Flame Sense with Spark Ignition
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OPT-TACS4830FSEN-ASH-CPV-LP
Zoro #
G708523006
UPC #
196111427819
Country of Origin
United States
Dimensions
Size
48 in
Details
Material
Concrete Ash Top - Copper Vein Powder Coat Base
Color
Ash - Copper Vein
Ignition Type
Flame Sense with Spark Ignition
Description
48 Tacoma Fire Table Smooth Concrete - Flame Sense System with Push Button Spark Igniter - Ash Concrete Top - Copper Vein Powder Coat Base - Liquid Propane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.