
48 Tacoma Fire Table Smooth Concrete, Chestnut Concrete Top, Gray Powder Coat Base, Liquid Propane
Mfr # OPT-TACS4830FSEN-CST-GRY-LP
Zoro # G008523164
product price:Â $4,331.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Material
Concrete Chestnut Top - Gray Powder Coat Base
Color
Chestnut - Gray
Size
48 in
Ignition Type
Flame Sense with Spark Ignition
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OPT-TACS4830FSEN-CST-GRY-LP
Zoro #
G008523164
UPC #
196111428380
Country of Origin
United States
Dimensions
Size
48 in
Details
Material
Concrete Chestnut Top - Gray Powder Coat Base
Color
Chestnut - Gray
Ignition Type
Flame Sense with Spark Ignition
Description
48 Tacoma Fire Table Smooth Concrete - Flame Sense System with Push Button Spark Igniter - Chestnut Concrete Top - Gray Powder Coat Base - Liquid Propane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.