
48 Tacoma Fire Table Smooth Concrete, Match Lit, Black Concrete Top, Liquid Propane
Mfr # OPT-TACS4830-BLK-BLK-LP
Zoro # G408520794
product price:Â $2,974.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Material
Concrete Black Top - Black Powder Coat Base
Color
Black - Black
Ignition Type
Match Lit
Size
48 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OPT-TACS4830-BLK-BLK-LP
Zoro #
G408520794
UPC #
196111422463
Country of Origin
United States
Dimensions
Size
48 in
Details
Material
Concrete Black Top - Black Powder Coat Base
Color
Black - Black
Ignition Type
Match Lit
Description
48 Tacoma Fire Table Smooth Concrete - Match Lit - Black Concrete Top - Black Powder Coat Base - Liquid Propane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.