
48 Tacoma Fire Table Smooth Concrete, Match Lit, Rustic White Concrete Top, Natural Gas
Mfr # OPT-TACS4830-RWH-SLV-NG
Zoro # G208524398
product price:Â $3,292.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Material
Concrete Rustic White Top - Silver Powder Coat Base
Color
Rustic White - Silver Vein
Size
48 in
Ignition Type
Match Lit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OPT-TACS4830-RWH-SLV-NG
Zoro #
G208524398
UPC #
196111425129
Country of Origin
United States
Dimensions
Size
48 in
Details
Material
Concrete Rustic White Top - Silver Powder Coat Base
Color
Rustic White - Silver Vein
Ignition Type
Match Lit
Description
48 Tacoma Fire Table Smooth Concrete - Match Lit - Rustic White Concrete Top - Silver Vein Powder Coat Base - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.