
48 Tacoma Fire Table Smooth Concrete, Match Lit w/Flame Sense Sys, Metallic Silver Conc. Top, Nat. Gas
Mfr # OPT-TACS4830FSML-MSV-WHT-NG
Zoro # G208524572
product price:Â $4,348.00
/eaKey Features
Material
Concrete Silver Top - White Powder Coat Base
Color
Silver - White
Size
48 in
Ignition Type
Match Lit with Flame Sense
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OPT-TACS4830FSML-MSV-WHT-NG
Zoro #
G208524572
UPC #
196111427093
Country of Origin
United States
Dimensions
Size
48 in
Details
Material
Concrete Silver Top - White Powder Coat Base
Color
Silver - White
Ignition Type
Match Lit with Flame Sense
Description
48 Tacoma Fire Table Smooth Concrete - Match Lit with Flame Sense System - Metallic Silver Concrete Top - White Powder Coat Base - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.