Shop THE OUTDOOR PLUS
Additional $195.00 delivery surcharge applies per item.
See details
See all product information
Create Account
48 Tacoma Fire Table Smooth Concrete, Match Lit w/Flame Sense System, Brown Concrete Top, Liq. Propane
- Mfr # OPT-TACS4830FSML-BRN-GRY-LP
- Zoro # G108520377
product price:Â
$
4,075.99
/ea
Key Features
Material
Concrete Brown Top - Gray Powder Coat Base
Color
Brown - Gray
Size
48 in
Ignition Type
Match Lit with Flame Sense
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OPT-TACS4830FSML-BRN-GRY-LP
- Zoro #
- G108520377
- UPC #
- 196111425587
- Country of Origin
- United States
Dimensions
- Size
- 48 in
Details
- Material
- Concrete Brown Top - Gray Powder Coat Base
- Color
- Brown - Gray
- Ignition Type
- Match Lit with Flame Sense
Description
48 Tacoma Fire Table Smooth Concrete - Match Lit with Flame Sense System - Brown Concrete Top - Gray Powder Coat Base - Liquid Propane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.