
48 Tacoma Fire Table Smooth Concrete, Metallic Slate Concrete Top, Natural Gas
Mfr # OPT-TACS4830FSEN-MSL-SLV-NG
Zoro # G108522012
product price:Â $4,602.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Material
Concrete Slate Top - Silver Powder Coat Base
Color
Slate - Silver Vein
Size
48 in
Ignition Type
Flame Sense with Spark Ignition
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
OPT-TACS4830FSEN-MSL-SLV-NG
Zoro #
G108522012
UPC #
196111429462
Country of Origin
United States
Dimensions
Size
48 in
Details
Material
Concrete Slate Top - Silver Powder Coat Base
Color
Slate - Silver Vein
Ignition Type
Flame Sense with Spark Ignition
Description
48 Tacoma Fire Table Smooth Concrete - Flame Sense System with Push Button Spark Igniter - Metallic Slate Concrete Top - Silver Vein Powder Coat Base - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.