60 Alameda Fire Table Smooth Concrete, 110V Play Electr. Ignition, Rustic Gray Concrete Top, Nat. Gas

  • Mfr # OPT-ALMGFRC60EKIT-RGR-CPV-NG

  • Zoro # G308497066


product price:  $7,128.00
/ea
Additional $195.00 delivery surcharge applies per item.
See details

Key Features

Material
Wood Grain
Color
Rustic Gray - Copper Vein
Size
60 in
Ignition Type
Plug and Play
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
OPT-ALMGFRC60EKIT-RGR-CPV-NG
Zoro #
G308497066
UPC #
196111225309
Country of Origin
United States

Dimensions

Size
60 in

Details

Material
Wood Grain
Color
Rustic Gray - Copper Vein
Ignition Type
Plug and Play

Description

60 Alameda Fire Table Smooth Concrete - 110V Plug & Play Electronic Ignition - Rustic Gray Concrete Top - Copper Vein Powder Coat Base - Natural Gas

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.