Shop THE OUTDOOR PLUS
Additional $195.00 delivery surcharge applies per item.
See details
See all product information
Create Account
60 Alameda Fire Table Smooth Concrete, 12V Elect. Ignition, Metallic Copper Concrete Top, Liq. Propane
- Mfr # OPT-ALMGFRC60E12V-MCP-BLK-LP
- Zoro # G508498788
product price:Â
$
5,169.99
/ea
Key Features
Material
Wood Grain
Color
Copper -Black
Ignition Type
Low Voltage
Size
60 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- OPT-ALMGFRC60E12V-MCP-BLK-LP
- Zoro #
- G508498788
- UPC #
- 196111222148
- Country of Origin
- United States
- Material
- Wood Grain
- Color
- Copper -Black
- Ignition Type
- Low Voltage
Description
60 Alameda Fire Table Smooth Concrete - 12V Electronic Ignition - Metallic Copper Concrete Top - Black Powder Coat Base - Liquid Propane