
60 Alameda Fire Table Smooth Concrete, 12V Electronic Ignition, Ash Concrete Top, Liq. Propane
Mfr # OPT-ALMGFRC60E12V-ASH-JAV-LP
Zoro # G608496134
product price:Â $6,970.00
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
Key Features
Material
Wood Grain
Color
Ash - Java
Ignition Type
Low Voltage
Size
60 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OPT-ALMGFRC60E12V-ASH-JAV-LP
Zoro #
G608496134
UPC #
196111220779
Country of Origin
United States
Dimensions
Size
60 in
Details
Material
Wood Grain
Color
Ash - Java
Ignition Type
Low Voltage
Description
60 Alameda Fire Table Smooth Concrete - 12V Electronic Ignition - Ash Concrete Top - Java Powder Coat Base - Liquid Propane
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.