Shop THE OUTDOOR PLUS
Additional $195.00 delivery surcharge applies per item.
See details
See all product information
60 Alameda Fire Table Smooth Concrete, Natrual Gray Concrete Top, Natural Gas
Mfr # OPT-ALMGFRC60FSEN-NGY-SLV-NG
Zoro # G208500361
product price:Â $6,013.99
/eaKey Features
Material
Wood Grain
Color
Natural Gray -Silver Vein
Size
60 in
Ignition Type
Flame Sense with Spark Ignition
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
OPT-ALMGFRC60FSEN-NGY-SLV-NG
Zoro #
G208500361
UPC #
196111219186
Country of Origin
United States
Dimensions
Size
60 in
Details
Material
Wood Grain
Color
Natural Gray -Silver Vein
Ignition Type
Flame Sense with Spark Ignition
Description
60 Alameda Fire Table Smooth Concrete - Flame Sense System with Push Button Spark Igniter - Natrual Gray Concrete Top - Silver Vein Powder Coat Base - Natural Gas
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.